- Element Assembly
- 21.5 Size Code
- 1000 rpm
- 36000 lb in Torque @ 75 psi
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| RPM [Max] | 1000 rpm |
| Clutch-Brake Application | Pressure Set |
| Torque @ 75 psi | 36000 in lb |
| Material | Carbon Steel, Neoprene |
| Configuration | Single Element |
| Friction Width | 4 3/4 in |
| Accessory Type | Element Assembly |
| Clutch-Brake Type | EB |
| Inertia | 34 lb-ft sq |
| Series | 21.5EB475 |
| Size Code | 21.5 |
| Weight | 40.0 LB |

