- Element Assembly
- 19 Size Code
- 1100 rpm
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Torque | 27000 in lb |
| Size Code | 19 |
| Material | Carbon Steel, Neoprene |
| Accessory Type | Element Assembly |
| Friction Width | 4 3/4 in |
| Inertia | 20 lb-ft sq |
| Configuration | Single Element |
| Clutch-Brake Type | EB |
| Clutch-Brake Application | Pressure Set |
| Series | 19EB475 |
| RPM [Max] | 1100 rpm |
| Weight | 49.0 LB |

