- Element Assembly
- 16 Size Code
- 1300 rpm
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Torque @ 50 psi | 18750 in lb |
| Friction Width | 4 3/4 in |
| Accessory Type | Element Assembly |
| Clutch-Brake Application | Pressure Set |
| Size Code | 16 |
| Clutch-Brake Type | EB |
| Material | Carbon Steel, Neoprene |
| Configuration | Single Element |
| Inertia | 11 lb-ft sq |
| Series | 16EB475 |
| RPM [Max] | 1300 rpm |
| Weight | 0.0 LB |

