- Element Assembly
- 14 Size Code
- 1500 rpm
- 12000 lb in Torque @ 75 psi
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Inertia | 5 lb-ft sq |
| Clutch-Brake Application | Pressure Set |
| Series | 14EB400 |
| Accessory Type | Element Assembly |
| Size Code | 14 |
| RPM [Max] | 1500 rpm |
| Clutch-Brake Type | EB |
| Torque @ 75 psi | 12000 in lb |
| Configuration | Single Element |
| Material | Carbon Steel, Neoprene |
| Friction Width | 0.2 in |
| Weight | 21.2 LB |

