- 1800 Maximim RPM
applications
- Conveyors, Flywheel Brakes, Mining Equipment, Railroad Maintenance Equipment, Tension Brakes
features
- Fast response time for maximum safety
- Longer lifetime
- Simplified maintenance
| Size Code | 225 |
| Clutch-Brake Type | DP |
| Series | 225DP100 |
| Accessory Type | Hydraulic Caliper Assembly |
| Lining Thickness | 0.65 in |
| Material | Cast Iron |
| RPM [Max] | 1800 rpm |
| Clutch-Brake Application | Pressure Set |
| Disc Diameter | 9.63 in |
| Weight | 7.73 LB |

