- Element w/2 Side Connection
- 14 Size Code
- 1800 rpm
- 85000 lb in Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Torque @ 75 psi | 85000 in lb |
| RPM [Max] | 1800 rpm |
| Clutch-Brake Type | VC |
| Size Code | 14 |
| Type | Constricting |
| Friction Width | 10 in |
| Series | 14VC1000 |
| Accessory Type | Element w/2 Side Connection |
| Configuration | Single Element |
| Inertia | 127 lb-ft sq |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Application | Pressure Set |
| Weight | 0.0 LB |

