
- Element Assembly
- 20 Size Code
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Accessory Type | Element Assembly |
Series | 20VC1000 |
Size Code | 20 |
Type | Constricting |
Clutch-Brake Type | VC |
Weight | 0.0 LB |
