Skip to content Skip to navigation menu
Airflex142821HM

142821HM

Clutch-Brake Accessory - Constricting Element Assembly
Item #111257057
  • Element Assembly
  • 16 Size Code
Airflex142821HM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element Assembly
  • 16 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Accessory Type Element Assembly
Type Constricting
Clutch-Brake Type VC
Size Code 16
Series 16VC1000
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison