Skip to content Skip to navigation menu
Airflex142677HN

142677HN

Clutch-Brake Accessory - Element w/2 QRV
Item #111257543
  • Element w/2 QRV
  • 42 Size Code
Airflex142677HN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element w/2 QRV
  • 42 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Type Constricting
Size Code 42
Clutch-Brake Type VC
Accessory Type Element w/2 QRV
Series 42VC1200
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison