- Element Assembly
- 42 Size Code
- 670 rpm
- 819000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Type | VC |
| RPM [Max] | 670 rpm |
| Inertia | 3670 lb-ft sq |
| Type | Constricting |
| Series | 42VC1200 |
| Friction Width | 0.57 in |
| Accessory Type | Element Assembly |
| Configuration | Single Element |
| Size Code | 42 |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Application | Pressure Set |
| Torque @ 75 psi | 819000 in lb |
| Weight | 0.0 LB |

