- Element Assembly
- 24 Size Code
- 1250 rpm
- 219000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Type | Constricting |
| Torque @ 75 psi | 219000 in lb |
| RPM [Max] | 1250 rpm |
| Clutch-Brake Application | Pressure Set |
| Inertia | 552 lb-ft sq |
| Series | 24VC1000 |
| Clutch-Brake Type | VC |
| Configuration | Dual Element |
| Friction Width | 10 in |
| Size Code | 24 |
| Material | Carbon Steel, Neoprene |
| Accessory Type | Element Assembly |
| Weight | 0.0 LB |

