- Element Assembly
- 28 Size Code
- 1000 rpm
- 182000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Element Assembly |
| Type | Constricting |
| Configuration | Single Element |
| Size Code | 28 |
| Inertia | 537 lb-ft sq |
| RPM [Max] | 1000 rpm |
| Series | 28VC650 |
| Clutch-Brake Type | VC |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Application | Pressure Set |
| Friction Width | 6 1/2 in |
| Torque @ 75 psi | 182000 in lb |
| Weight | 0.0 LB |

