- 700 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Accessory Type | Brake Assembly |
| Inertia | 12 lb-ft sq |
| Series | 15CS300 |
| Clutch-Brake Type | CS |
| RPM [Max] | 700 rpm |
| Size Code | 15 |
| Clutch-Brake Application | Spring Set |
| Torque | 22000 in lb |
| Weight | 0.0 LB |

