- 600 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Clutch-Brake Type | CS |
| Clutch-Brake Application | Spring Set |
| Friction Width | 0.38 in |
| Size Code | 18 |
| Accessory Type | Brake Assembly |
| Torque | 18000 in lb |
| Series | 18CS300 |
| RPM [Max] | 600 rpm |
| Material | Cast Iron |
| Inertia | 16 lb-ft sq |
| Weight | 0.0 LB |

