- 1200 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Torque | 81900 in lb |
| Accessory Type | Brake Assembly |
| Clutch-Brake Application | Spring Set |
| Size Code | 18 |
| Clutch-Brake Type | CTE |
| RPM [Max] | 1200 rpm |
| Series | 18CTE300 |
| Weight | 0.0 LB |

