- 900 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Torque | 12000 in lb |
| Inertia | 3.5 lb-ft sq |
| Clutch-Brake Application | Spring Set |
| Size Code | 12 |
| Clutch-Brake Type | CSA |
| RPM [Max] | 900 rpm |
| Friction Width | 0.31 in |
| Series | 12CSA200 |
| Material | Cast Iron |
| Accessory Type | Brake Assembly |
| Weight | 0.0 LB |

