- 1800 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Series | 12CTE237 |
| Material | Cast Iron |
| Friction Width | 0.31 in |
| Inertia | 4.7 lb-ft sq |
| Clutch-Brake Type | CTE |
| Accessory Type | Brake Assembly |
| Torque | 21000 in lb |
| RPM [Max] | 1800 rpm |
| Size Code | 12 |
| Clutch-Brake Application | Spring Set |
| Weight | 108.0 LB |

