- Element w/2 Valves 100#
- 40 Size Code
- 525 rpm
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Element w/2 Valves 100# |
| Configuration | Single Element |
| Clutch-Brake Application | Pressure Set |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Type | E |
| Series | 40E700 |
| RPM [Max] | 525 rpm |
| Torque | 225000 in lb |
| Size Code | 40 |
| Friction Width | 7 in |
| Inertia | 520 lb-ft sq |
| Weight | 0.0 LB |

