- Element Assembly
- 45 Size Code
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Torque @ 75 psi | 520000 in lb |
| Size Code | 45 |
| RPM [Max] | 670 rpm |
| Type | Constricting |
| Inertia | 2293 lb-ft sq |
| Clutch-Brake Type | CB |
| Accessory Type | Element Assembly |
| Friction Width | 12.69 in |
| Series | 45CB525 |
| Weight | 537.0 LB |

