- Element w/85# Spring
- 30 Size Code
- 700 rpm
- 106000 lb in Torque @ 75 psi
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Configuration | Single Element |
| RPM [Max] | 700 rpm |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Application | Pressure Set |
| Clutch-Brake Type | E |
| Friction Width | 6 in |
| Series | 30E600 |
| Inertia | 160 lb-ft sq |
| Size Code | 30 |
| Torque @ 75 psi | 106000 in lb |
| Accessory Type | Element w/85# Spring |
| Weight | 115.0 LB |

