- Element w/80# Spring
- 12 Size Code
- 1800 rpm
- 11300 lb in Torque @ 75 psi
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Material | Carbon Steel, Neoprene |
| Torque @ 75 psi | 11300 in lb |
| RPM [Max] | 1800 rpm |
| Series | 12E475 |
| Clutch-Brake Application | Pressure Set |
| Clutch-Brake Type | E |
| Friction Width | 0.18 in |
| Size Code | 12 |
| Configuration | Single Element |
| Accessory Type | Element w/80# Spring |
| Inertia | 5 lb-ft sq |
| Weight | 0.0 LB |

