- Element Assembly
- 30 Size Code
- 950 rpm
- 121000 in lb Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Application | Pressure Set |
| Series | 30CB525 |
| Torque @ 75 psi | 121000 in lb |
| Material | Carbon Steel, Neoprene |
| Configuration | Single Element |
| Friction Width | 5 1/4 in |
| Accessory Type | Element Assembly |
| RPM [Max] | 950 rpm |
| Clutch-Brake Type | CB |
| Size Code | 30 |
| Type | Constricting |
| Inertia | 303 lb-ft sq |
| Weight | 0.0 LB |

