Skip to content Skip to navigation menu
Airflex142264QU

142264QU

Clutch-Brake Accessory - Constricting Element Assembly
Item #111257176
  • Element Assembly
  • 18 Size Code
Airflex142264QU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Element Assembly
  • 18 Size Code

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Series 18CB500
Accessory Type Element Assembly
Clutch-Brake Type CB
Type Constricting
Size Code 18
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison