- Element
- 19 Size Code
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Element |
| Series | 19E475 |
| Size Code | 19 |
| Clutch-Brake Type | E |
| Thread Size | 13-1/4 |
| Weight | 0.0 LB |

