- Element w/Relief Plates 80#
- 19 Size Code
- 1100 rpm
- 31500 lb in Torque @ 75 psi
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Application | Pressure Set |
| Series | 19E475 |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Type | E |
| Configuration | Single Element |
| Friction Width | 0.37 in |
| RPM [Max] | 1100 rpm |
| Inertia | 26 lb-ft sq |
| Torque @ 75 psi | 31500 in lb |
| Size Code | 19 |
| Accessory Type | Element w/Relief Plates 80# |
| Weight | 0.0 LB |

