- Element Assembly Accessory
- 14 Size Code
- 1500 rpm
applications
- Construction Equipment, Marine Winches, Metalworking Machinery, Slip Clutches, Tension Brakes
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Size Code | 14 |
| Accessory Type | Element Assembly |
| Torque @ 75 psi | 16000 in lb |
| Series | 14E475 |
| Type | Non Asbestos |
| Friction Width | 4 3/4 in |
| Clutch-Brake Type | E |
| Configuration | Single Element |
| RPM [Max] | 1500 rpm |
| Weight | 0.0 LB |

