- Dual Element w/4 Side Connection
- 28 Size Code
- 1000 rpm
- 364000 lb in Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Torque @ 75 psi | 364000 in lb |
| Series | 28VC650 |
| Accessory Type | Dual Element w/4 Side Connection |
| Inertia | 1074 lb-ft sq |
| Clutch-Brake Application | Pressure Set |
| Friction Width | 6 1/2 in |
| RPM [Max] | 1000 rpm |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Material | Carbon Steel, Neoprene |
| Configuration | Dual Element |
| Size Code | 28 |
| Weight | 678.0 LB |

