- Element Assembly
- 12 Size Code
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Size Code | 12 |
| Series | 12CB350 |
| Accessory Type | Element Assembly |
| Type | Constricting |
| Clutch-Brake Type | CB |
| Weight | 29.0 LB |

