- Element Assembly
- 14 Size Code
- 1800 rpm
- 19700 in lb Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| RPM [Max] | 1800 rpm |
| Torque @ 75 psi | 19700 in lb |
| Accessory Type | Element Assembly |
| Size Code | 14 |
| Material | Carbon Steel, Neoprene |
| Clutch-Brake Type | CB |
| Clutch-Brake Application | Pressure Set |
| Inertia | 17 lb-ft sq |
| Configuration | Single Element |
| Friction Width | 4 in |
| Series | 14CB400 |
| Type | Constricting |
| Weight | 34.0 LB |

