Skip to content Skip to navigation menu
Airflex107996

107996

Clutch-Brake Accessory - Dual Application
Item #111258099
  • Dual Application
  • 46 Size Code
Airflex107996
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Application
  • 46 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Accessory Type Dual Application
Series 46VC1200
Size Code 46
Clutch-Brake Type VC
Type Constricting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison