Skip to content Skip to navigation menu
Airflex107666

107666

Clutch-Brake Accessory - Dual Clutch Application w/Axial Lock
Item #111257489
  • Dual Clutch Application w/Axial Lock
  • 66 Size Code
Airflex107666
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Clutch Application w/Axial Lock
  • 66 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Type Constricting
Series 66VC1600
Clutch-Brake Type VC
Accessory Type Dual Clutch Application w/Axial Lock
Size Code 66
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison