
- Brake Application
- 24 Size Code
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Accessory Type | Brake Application |
Clutch-Brake Type | VC |
Series | 24VC1000 |
Type | Constricting |
Size Code | 24 |
Weight | 0.0 LB |
