Skip to content Skip to navigation menu
Airflex107205FT

107205FT

Cast Iron 1500 rpm Air Cooled Disc Accessory
Item #111258302
  • 1500 Maximim RPM
Airflex107205FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1500 Maximim RPM

applications

  • Can making machines, Draglines, Power shovels, Conveyors, Power presses

features

  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
Size Code 129
Accessory Type Brake w/Shield & Guard
Series 129DBA
Clutch-Brake Type DBA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison