Skip to content Skip to navigation menu
Airflex107204DS

107204DS

Cast Iron 1900 rpm Air Cooled Disc Accessory
Item #111257446
  • 1900 Maximim RPM
Airflex107204DS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1900 Maximim RPM

applications

  • Can making machines, Draglines, Power shovels, Conveyors, Power presses

features

  • Optional split friction discs simplify maintenance
  • Low-inertia friction disc assembly
  • Spring- or pressure-applied multiple disc units
Series 121DBA
Size Code 121
Accessory Type Brake w/Shield & Guard
Clutch-Brake Type DBA
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison