Skip to content Skip to navigation menu
Airflex106981

106981

Clutch-Brake Accessory - Dual Clutch Application
Item #111257519
  • Dual Clutch Application
  • 66 Size Code
Airflex106981
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Clutch Application
  • 66 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Series 66VC1600
Size Code 66
Type Constricting
Accessory Type Dual Clutch Application
Clutch-Brake Type VC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison