Skip to content Skip to navigation menu
Airflex105507

105507

Clutch-Brake Accessory - Dual Clutch Application
Item #111257567
  • Dual Clutch Application
  • 26 Size Code
Airflex105507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Clutch Application
  • 26 Size Code

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Accessory Type Dual Clutch Application
Clutch-Brake Type CB
Size Code 26
Series 26CB
Type Constricting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison