- Dual Clutch Application
- 60 Size Code
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Dual Clutch Application |
| Size Code | 60 |
| Type | Constricting |
| Series | 60VC1600 |
| Clutch-Brake Type | VC |
| Weight | 0.0 LB |

