- Dual Clutch Application
- 46 Size Code
- 600 rpm
- 950000 lb in Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Configuration | Axial Locking Assembly |
| Accessory Type | Dual Clutch Application |
| Type | Constricting |
| Clutch-Brake Type | VC |
| Size Code | 46 |
| Material | Carbon Steel |
| Torque @ 75 psi | 950000 in lb |
| Series | 46VC1200 |
| RPM [Max] | 600 rpm |
| Clutch-Brake Application | Pressure Set |
| Friction Width | 12 in |
| Weight | 0.0 LB |

