Skip to content Skip to navigation menu
Airflex104728

104728

Clutch-Brake Accessory - Dual Clutch Application
Item #111258010
  • Dual Clutch Application
  • 52 Size Code
Airflex104728
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Clutch Application
  • 52 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Type Constricting
Accessory Type Dual Clutch Application
Size Code 52
Clutch-Brake Type VC
Series 52VC1200
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison