Skip to content Skip to navigation menu
Airflex104707

104707

Clutch-Brake Accessory - Clutch Application w/Axial Lock
Item #111258058
  • Clutch Application w/Axial Lock
  • 52 Size Code
Airflex104707
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clutch Application w/Axial Lock
  • 52 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Series 52VC1200
Clutch-Brake Type VC
Type Constricting
Size Code 52
Accessory Type Clutch Application w/Axial Lock
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison