- Clutch Application
- 32 Size Code
- 1050 rpm
- 415000 lb in Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Accessory Type | Clutch Application |
| Material | Carbon Steel, Neoprene |
| Configuration | Application |
| Type | Constricting |
| Size Code | 32 |
| Clutch-Brake Application | Pressure Set |
| Series | 32VC1000 |
| RPM [Max] | 1050 rpm |
| Friction Width | 10 in |
| Clutch-Brake Type | VC |
| Torque @ 75 psi | 415000 in lb |
| Weight | 0.0 LB |

