Skip to content Skip to navigation menu
Airflex104681

104681

Clutch-Brake Accessory - Clutch Application
Item #111257420
  • Clutch Application
  • 20 Size Code
Airflex104681
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clutch Application
  • 20 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Type Constricting
Accessory Type Clutch Application
Clutch-Brake Type VC
Size Code 20
Series 20VC1000
Weight 350.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison