Skip to content Skip to navigation menu
Airflex104616

104616

Clutch-Brake Accessory - Dual Clutch Application
Item #111258279
  • Dual Clutch Application
  • 33 Size Code
Airflex104616
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dual Clutch Application
  • 33 Size Code

applications

  • Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Accessory Type Dual Clutch Application
Type Constricting
Size Code 33
Clutch-Brake Type VC
Series 33VC650
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison