Skip to content Skip to navigation menu
Airflex104120

104120

Clutch-Brake Accessory - Clutch Application
Item #111256395
  • Clutch Application
  • 8 Size Code
Airflex104120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clutch Application
  • 8 Size Code

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Size Code 8
Accessory Type Clutch Application
Type Constricting
Clutch-Brake Type CB
Series 8CB250
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison