- 1200 Maximim RPM
applications
- Conveyors, Drag Lines, Hoists, Power Shovels, Stamping Presses
features
- Protects expensize equipment
- Automatically engages in a power loss
- Safer for operators
| Series | 9CS200 |
| Accessory Type | Brake Application |
| Clutch-Brake Application | Spring Set |
| Clutch-Brake Type | CS |
| Inertia | 1.5 lb-ft sq |
| RPM [Max] | 1200 rpm |
| Size Code | 9 |
| Torque | 13000 in lb |
| Weight | 0.0 LB |

