Skip to content Skip to navigation menu
Airflex103506C

103506C

Clutch-Brake Accessory - Brake Application
Item #111255984
  • Brake Application
  • 10 Size Code
Airflex103506C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brake Application
  • 10 Size Code

applications

  • Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery

features

  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
Accessory Type Brake Application
Clutch-Brake Type CB
Size Code 10
Type Constricting
Series 10CB300
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison