- Hub and Tube
- 8 Size Code
- 1800 rpm
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Clutch-Brake Type | ER |
| Material | Carbon Steel, Neoprene |
| Friction Width | 2 1/2 in |
| Configuration | Single Element |
| Torque | 3550 in lb |
| RPM [Max] | 1800 rpm |
| Series | 8ER250 |
| Clutch-Brake Application | Pressure Set |
| Size Code | 8 |
| Accessory Type | Hub & Tube |
| Inertia | 0.5 lb-ft sq |
| Weight | 17.0 LB |

