- Rim and Tube
- 6 Size Code
- 1800 rpm
- 1540 lb in Torque @ 75 psi
applications
- Centrifuges, Core Expanders, Laundry Machines, Textile Machines, Tire Building Machines
features
- Rugged tire-like expanding tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Size Code | 6 |
| Clutch-Brake Application | Pressure Set |
| Torque | 1540 in lb @ 75 psi |
| Inertia | 0.1 lb-ft sq |
| Friction Width | 2 in |
| Series | 6ER200 |
| RPM [Max] | 1800 rpm |
| Configuration | Single Element |
| Torque @ 75 psi | 1540 in lb |
| Material | Carbon Steel and Neoprene |
| Accessory Type | Single Element |
| Clutch-Brake Type | ER |
| Weight | 0.0 LB |

