- Seal
features
- High-quality replacement parts
- An exact fit for Airflex products
- Two-year warranty
| Material | Viton |
| Inside Dia. | 10.924 in |
| Outside Dia. | 11.518 in |
| Thickness Size | 0.236 in |
| Durometer | 80 |
| Accessory Type | Lip Seal |
| Weight | 0.0 LB |
| Material | Viton |
| Inside Dia. | 10.924 in |
| Outside Dia. | 11.518 in |
| Thickness Size | 0.236 in |
| Durometer | 80 |
| Accessory Type | Lip Seal |
| Weight | 0.0 LB |