- Nut
features
- Available in a variety of sizes
| Material | Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | M16 x 2 |
| Accessory Type | Nut |
| Weight | 0.0 LB |
| Material | Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Thread Size | M16 x 2 |
| Accessory Type | Nut |
| Weight | 0.0 LB |